
Round Spacer, #10 Screw Size, Natural Nylon, 1/4 in Overall Lg, 1000 PK
Mfr # 310410RSN
Zoro # G306355689
product price:Â $120.99
/pk 1000, $0.12/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
For Screw Size
#10
Overall Length
1/4 in
Material
Nylon
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
310410RSN
Zoro #
G306355689
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
#10
Overall Length
1/4 in
Outside Diameter
5/16"
Details
Item
Round Spacer
System of Measurement
Inch
Material
Nylon
Finish
Natural
Description
Spacer Round - #10 x 5/16 x 1/4 , Nylon, Natural Finish, , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.