
Round Spacer, #8 Screw Size, Natural Nylon, 3/8 in Overall Lg, 1000 PK
Mfr # 500608RSN
Zoro # G006355958
product price:Â $265.99
/pk 1000, $0.27/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
For Screw Size
#8
Overall Length
3/8 in
Material
Nylon
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
500608RSN
Zoro #
G006355958
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
#8
Overall Length
3/8 in
Outside Diameter
1/2"
Details
Item
Round Spacer
System of Measurement
Inch
Material
Nylon
Finish
Natural
Description
Spacer Round - #8 x 1/2 x 3/8 , Nylon, Natural Finish, , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.