
Square Head Set Screw, Cup Point, 5/8-11x5 1/2", Alloy Steel Case Hardened, Full Thread, 125PK
Mfr # 362812-125
Zoro # G606319299
product price:Â $810.99
/pk 125, $6.49/ea
Free Shipping & Returns
Key Features
Square Drive
System of Measurement
Inch
Thread Size
5/8"-11
Overall Length
5-1/2 in
Point Type
Cup
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
362812-125
Zoro #
G606319299
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/8"-11
Overall Length
5-1/2 in
Details
System of Measurement
Inch
Drive Type
Square
Point Type
Cup
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Description
Square Head Set Screw, Cup Point, 5/8-11x5 1/2", Alloy Steel Case Hardened,Full Thread,125PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.