Square Head Set Screw, Dog - Half, 1/2-13x2", Alloy Steel Case Hardened, Full Thread, 50PK

  • Mfr # 780166-50

  • Zoro # G306330297


product price:  $340.99
/pk 50, $6.82/ea
Free Shipping & Returns

Key Features

Square Drive
System of Measurement
Inch
Thread Size
1/2"-13
Point Type
1/2 Dog
Material
Alloy Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
780166-50
Zoro #
G306330297
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2"-13
Overall Length
2 in

Details

System of Measurement
Inch
Drive Type
Square
Point Type
1/2 Dog
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw

Description

Square Head Set Screw, Dog - Half, 1/2-13x2", Alloy Steel Case Hardened,Full Thread,50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.