Square Head Set Screw, Dog - Half, 5/16-18x2", Alloy Steel Case Hardened, Full Thread, 1000PK

  • Mfr # 833759-1000

  • Zoro # G306332369


product price:  $1,596.99
/pk 1000, $1.60/ea
Free Shipping & Returns

Key Features

Square Drive
System of Measurement
Inch
Thread Size
5/16"-18
Point Type
1/2 Dog
Material
Alloy Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
833759-1000
Zoro #
G306332369
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Overall Length
2 in

Details

System of Measurement
Inch
Drive Type
Square
Point Type
1/2 Dog
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw

Description

Square Head Set Screw, Dog - Half, 5/16-18x2", Alloy Steel Case Hardened,Full Thread,1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.