
Round Standoffs, #10-32 Thrd Sz, 5/8 in Bd L, Nylon Plain, 3/8 in OD, 1000 PK
Mfr # 371011RFN
Zoro # G306367859
product price: $625.99
/pk 1000, $0.63/ea
Free Shipping & Returns
Key Features
Thread Size
#10-32
Body Length
5/8 in
Standoff Gender
Female
Standoff Material
Nylon
Standoff Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
371011RFN
Zoro #
G306367859
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#10-32
Body Length
5/8 in
Outside Diameter
3/8 in
Outside Dia.
3/8"
Details
Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Nylon
Standoff Finish
Plain
Shape
Round
System of Measurement
Inch
Description
Standoff Round - Female #10-32 x 3/8 x 5/8 , Nylon , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.