
Thread Cutting Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 6000 PK
Mfr # 881399
Zoro # G606359219
product price:Â $968.99
/pk 6000, $0.16/ea
Free Shipping & Returns
Key Features
Hex Head
Blunt Tip
System of Measurement
Inch
Screw Size
#10
Fastener Length
3/4 in
Drive Size
5/16 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
881399
Zoro #
G606359219
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#10
Fastener Length
3/4 in
Drive Size
5/16 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3-2010
Materials for Use With
Plastic
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type 25
Description
#10 x 3/4" Type 25 Thread Cutting Screws/Unslotted/Hex Washer Head/Steel/Zinc , 6000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.