Thread Cutting Screw, 1/4"-20 x 1 in, Stainless Steel Hex Head Slotted Drive, 1000 PK

  • Mfr # 583186

  • Zoro # G006359468


product price:  $1,629.99
/pk 1000, $1.63/ea
Free Shipping & Returns

Key Features

Hex Head
Slotted Drive
Blunt Tip
System of Measurement
Inch
Screw Size
1/4"-20
Fastener Length
1 in
Drive Size
3/8 in
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
583186
Zoro #
G006359468
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
1/4"-20
Fastener Length
1 in
Drive Size
3/8 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Slotted
Tip Type
Blunt
Material
Stainless Steel
Standards
ASME B18.6.3-2010
Materials for Use With
Sheet Metal, Aluminum, Zinc, Lead Die Castings, Cast Iron, Brass, Plastic
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type F

Description

1/4-20 x 1" Type F Thread Cutting Screws/Slotted/Hex Washer Head/18-8 Stainless Steel , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.