
Thread Cutting Screw, 3/8"-16 x 2-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 400 PK
Mfr # 285341
Zoro # G606357628
product price:Â $864.99
/pk 400, $2.16/ea
Free Shipping & Returns
Key Features
Hex Head
Blunt Tip
System of Measurement
Inch
Screw Size
3/8"-16
Fastener Length
2-1/4 in
Drive Size
9/16 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
285341
Zoro #
G606357628
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
3/8"-16
Fastener Length
2-1/4 in
Drive Size
9/16 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3-2010
Materials for Use With
Sheet Metal, Aluminum, Zinc, Lead Die Castings, Cast Iron, Brass, Plastic
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type F
Description
3/8-16 x 2 1/4" Type F Thread Cutting Screws/Unslotted/Hex Washer Head/Steel/Zinc , 400PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.