Thread Cutting Screw, 5/16"-18 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 900 PK

  • Mfr # 534764

  • Zoro # G006355439


product price:  $1,145.99
/pk 900, $1.27/ea
Free Shipping & Returns

Key Features

Hex Head
Blunt Tip
System of Measurement
Inch
Screw Size
5/16"-18
Fastener Length
2 in
Drive Size
1/2 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
534764
Zoro #
G006355439
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
5/16"-18
Fastener Length
2 in
Drive Size
1/2 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3-2010
Materials for Use With
Cast Iron, Zinc, Aliminum, Plastic
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type 23

Description

5/16-18 x 2" Type 23 Thread Cutting Screws/Unslotted/Hex Washer Head/Steel/Zinc , 900PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products