Thread Cutting Screw, #6 x 5/16 in, Zinc Plated Steel Flat Head Phillips Drive, 10000 PK

  • Mfr # 143773

  • Zoro # G606359974


product price:  $1,094.99
/pk 10000, $0.11/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Screw Size
#6
Fastener Length
5/16 in
Drive Size
#2
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
143773
Zoro #
G606359974
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#6
Fastener Length
5/16 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.4-1998
Materials for Use With
Plastic, Nylon, Wood
Thread Style
Fully Threaded
Item
Thread Cutting Screw

Description

#6 x 5/16" High Low Style Self Tapping Screws/Phillips/Flat Undercut Head/Steel/Zinc , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.