Thread Forming Screw, M4-0.70 x 10 mm, Zinc Plated Steel Hex Head Hex Drive, 8000 PK

  • Mfr # 475278

  • Zoro # G606364572


product price:  $403.99
/pk 8000, $0.05/ea
Free Shipping & Returns

Key Features

Hex Head
Blunt Tip
System of Measurement
Metric
Drive Size
7 mm
Material
Steel
Finish
Zinc Plated
Standards
DIN 7500D
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
475278
Zoro #
G606364572
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
M4-0.70
Fastener Length
10 mm
Drive Size
7 mm

Details

System of Measurement
Metric
Head Type
Hex
Drive
Hex
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Standards
DIN 7500D
Materials for Use With
Dutile and Punch Extruded Metals
Thread Style
Fully Threaded
Item
Thread Forming Screw

Description

M4-0.7x10mm Full TrilobeForming Screws/Unslotted/Hex Washer Head/Steel/Zinc/DIN7500D/DIN7500D,8000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.