Thumb Screw, 3/8"-16 Thread Size, Spade, 18-8 Stainless Steel, 2 in Lg, 400 PK

  • Mfr # 478660-BR-400

  • Zoro # G106365369


product price:  $1,034.99
/pk 400, $2.59/ea
Free Shipping & Returns

Key Features

Thread Size
3/8"-16
Head Shape
Spade
Material
18-8 Stainless Steel
Head Material
18-8 Stainless Steel
Head Type
Spade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
478660-BR-400
Zoro #
G106365369
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-16
Fastener Length
2 in

Details

Head Shape
Spade
Material
18-8 Stainless Steel
Head Material
18-8 Stainless Steel
Item
Thumb Screw
Head Type
Spade
System of Measurement
Inch

Description

3/8-16 x 2" Thumb Screws/Type B no Shoulder/18-8 Stainless Steel , 400PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products