Wing Nut, #8-32, Steel, Zinc Plated, 0.4 in Ht, 0.91 in Max Wing Span, 200 PK

  • Mfr # 358836-PR-200

  • Zoro # G006364929


product price:  $39.99
/pk 200, $0.20/ea

Key Features

Thread Size
#8-32
Material
Steel
Finish
Zinc Plated
Overall Height
0.4 in
Maximum Wing Span
0.91 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
358836-PR-200
Zoro #
G006364929
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#8-32
Overall Height
0.4 in
Base Diameter
0.41 in

Details

Item
Wing Nut
Material
Steel
Finish
Zinc Plated
Maximum Wing Span
0.91 in
Standards
ANSI/ASME B18.17
System of Measurement
Inch

Description

#8-32 Wing Nut/Type D/Style 1 /Stamped Steel/Zinc Plated , 200PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.