Wing Nut, M10-1.50, Steel, Zinc Plated, 20 mm Ht, 36.50 mm Max Wing Span, 750 PK

  • Mfr # 791543

  • Zoro # G806364839


product price:  $639.99
/pk 750, $0.85/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Overall Height
20 mm
Maximum Wing Span
36.50 mm
Base Diameter
17.7 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
791543
Zoro #
G806364839
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M10-1.50
Overall Height
20 mm
Base Diameter
17.7 mm

Details

Item
Wing Nut
Material
Steel
Finish
Zinc Plated
Maximum Wing Span
36.50 mm
System of Measurement
Metric

Description

M10-1.5 Cold Forged Wing Nuts/Steel/Zinc , 750PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.