Shop NEXEL
Additional $230.00 delivery surcharge applies per item.
See details
Create Account
36 x 21 x 54 in. Poly-Z-Brite Wire Shelving Add-On - Clear
- Mfr # 796226
- Zoro # G524216984
product price:Â
$
357.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 796226
- Zoro #
- G524216984
- UPC #
- -
- Country of Origin
- China
Description
Nexel Poly-Z-Brite Wire Shelving Add-On Unit The Poly-Z-Brite finish of these wire shelves is so tough that we offer a 15 Year Limited Warranty against rust and corrosion. It features Nexgard, an anti microbial agent that protects the epoxy coating from growth of bacteria, mildew and molds. The easy-slide shelf surface makes loading and unloading a snap. Shelves adjust at 1 in increments on numbered posts for easy alignment. Assembles and adjusts without tools. This Add-On Unit includes 2 posts, 4 shelves, snap-on sleeves and hooks to join shelves. Features 36 x 21 x 54 in. Poly-Z-Brite Wire Shelving Add-On - Clear. Steel. Specifications Width: 36. Depth: 21. Height: 54. Color Finish: Clear. Assembly: Unassembled. Construction: Steel. Shelf Capacity Lbs: 800. Shelf Quantity: 4. Wire Finish Type: Clear Epoxy. Addon-Type: Add-On. Wire Shelving Product Type: Add-On Units.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.