Shop NEXEL
Create Account
36 x 24 x 81 in. Galvanized Shelf Truck with Dolly Base, Gray - 1600 lbs
Mfr # 242001
Zoro # G424217289
product price:Â $1,340.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 242001
- Zoro #
- G424217289
- UPC #
- -
- Country of Origin
- China
Description
Nexel Galvanized Shelf Truck with Dolly Base - 1600 Pound Capacity 18-gauge clear epoxy coated galvanized steel shelves are corrosion resistant, adjust on 1 in increments and feature a raised shelf edge to keep items from falling during transport. Individual shelf capacity not to exceed 400 lbs. Fast, easy assembly.Dolly Base offers a strong, durable chrome-plated steel base for additional capacity and stability. Corner bumpers help protect walls. Specifications Length Inches: 36. Width Inches: 24. Height Inches: 81. Capacity Lbs: 1600. Color Finish: Gray. Assembly: Unassembled. Construction: Galvanized Steel. Shelf Capacity Lbs: 400. Shelf Quantity: 4. Shelf Spacing Inches: 1. Wheel Type: Rubber, 2 Swivel, 2 Rigid with Dolly Base.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.