4 Shelf Truck, Chrome, 48inW x 24inD x 80inH, Polyurethane Swivel Casters, 2 Brakes

  • Mfr # 168227B

  • Zoro # G611827307


product price:  $293.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Outside Length
48 in
Material
Steel
Color
Silver
Assembled
No
Finish
Chrome Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
168227B
Zoro #
G611827307
UPC #
707022001694
Country of Origin
China

Dimensions

Outside Length
48 in

Details

Material
Steel
Color
Silver
Item
General Purpose Truck
Assembled
No
Finish
Chrome Plated

Description

Our rugged electroplated nickel-chrome-finished industrial wire storage shelf design is highly durable, corrosion-resistant and attractive -- and priced to save you money These NSF-approved units are a proven favorite for dry storage and display use because theyftre maintenance free, discourage dust build-up and maximize visibility, access and air circulation. Easy assembly without tools. Shelves adjust at 1in increments. Individual shelf capacity 600 lbs. 4 swivel casters and donut bumpers.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.