
4 Shelf Truck, Poly-Green, 30inW x 18inD x 80inH, Polyurethane Swivel Casters, 2 Brakes
Mfr # B3157787
Zoro # G611865194
product price:Â $264.99
/ea
Free Shipping & Returns
Key Features
Overall Height
80 in
Overall Width
30 in
Material
Steel
Color
Green
Finish
Poly-Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B3157787
Zoro #
G611865194
UPC #
-
Country of Origin
China
Dimensions
Overall Height
80 in
Overall Width
30 in
Depth
18 in
Details
Material
Steel
Color
Green
Finish
Poly-Green
Assembled/Unassembled
Unassembled
Description
Open design to maximize air and light circulation and minimize dust accumulation . NSF approved for wet or dry use. Shelves easily adjust without tools at 1in increments. The Nexel 4 Shelf Poly-Green Mobile Shelving Unit, is a simple mobile and adaptable solution for handling storage in extreme dry, wet, cooler, or freezer environments. Poly-Green features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. This shelf truck includes 4 posts, 4 wire shelves, 4 swivel casters, 2 with brakes and plastic snap-on sleeves to secure shelves to posts. NEXGard an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. 15-Year Limited Warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.