Shop NEXEL
Create Account
54 x 18 x 74 in. Poly-Z-Brite Wire Shelving Add-On
- Mfr # 189329
- Zoro # G024199626
product price:Â
$
324.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 189329
- Zoro #
- G024199626
- UPC #
- -
- Country of Origin
- China
Description
The Poly-Z-Brite finish of these wire shelves is so tough that we offer a 15 Year Limited Warranty against rust and corrosion. It features Nexgard, an anti microbial agent that protects the epoxy coating from growth of bacteria, mildew and molds. The easy-slide shelf surface makes loading and unloading a snap. Shelves adjust at 1 in increments on numbered posts for easy alignment. Assembles and adjusts without tools. Features Poly-Z-Brite Wire Shelving Add-On. Specifications Color: Clear. Construction: Steel. Shelf Capacity: 600 lbs. Shelf Quantity: 4. Dimension: 54 in W x 18 in D x 74 in H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.