60 x 18 x 74 in. Wire Shelving Add-On
- Mfr # 188425E
- Zoro # G424216947
product price:Â
$
402.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 188425E
- Zoro #
- G424216947
- UPC #
- -
- Country of Origin
- China
Description
Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves to secure shelves to posts and 8 S-hooks to join complete shelving units. Features Global's exclusive Nexelon premium finish that's extremely rugged, chemical and rust resistant and includes Nexgard, an anti microbial agent. Recommended for all storage applications. 600 lbs capacity per shelf. Easy assembly. Features Wire Shelving Add-On. Specifications Color: Blue. Construction: Steel. Shelf Capacity: 600 lbs. Shelf Quantity: 4. Dimension: 60 in W x 18 in D x 74 in H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.