Shop NEXEL
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
Add-On Nexelate Wire Shelving, 36 x 24 x 54 in.
- Mfr # 797872
- Zoro # G624190719
product price:Â
$
975.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 797872
- Zoro #
- G624190719
- UPC #
- -
- Country of Origin
- China
Description
Nexelate Wire Shelving Add-On, 36 inW X 24 inD X 54 inH Nexelate Wire Shelving is NSF Approved & Conformed to Perform Against Corrosion. Global's exclusive Nexelate high performance finish is conformed against corrosion for 3 full years in dry storage applications. The unique baked-on process bonds a silver epoxy powder coat finish directly to the steel's surface resulting in an attractive, rugged and affordable shelving unit. This epoxy wire shelving is NSF approved for wet and dry use. These epoxy wire shelves feature a patented truss reinforced design for extra strength and greater capacities. Open shelving permits sprinkler, air and light penetration and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 in increments on numbered posts. Easy assembly. Add-On Unit includes 2 posts with leveling feet, 4 wire shelves, plastic snap on sleeves and 8 S-hooks. Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office. Features Steel. Add-On Nexelate Wire Shelving, 36 x 24 x 54 in.. Specifications Width Inches: 36. Depth Inches: 24. Height Inches: 54. Color Finish: Silver. Construction: Steel. Shelf Capacity Lbs: 1600. Shelf Quantity: 8. Wire Finish Type: Silver Epoxy. Wire Shelving Product Type: Add-On Units.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.