Shop NEXEL
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
Add-On Poly-Z-Brite Wire Shelving, 54 x 18 x 86 in.
- Mfr # 189353
- Zoro # G924217970
product price:Â
$
942.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 189353
- Zoro #
- G924217970
- UPC #
- -
- Country of Origin
- China
Description
It features Nexgard, an anti microbial agent that protects the epoxy coating from growth of bacteria, mildew and molds. The easy-slide shelf surface makes loading and unloading a snap. Shelves adjust at 1 in increments on numbered posts for easy alignment. Assembles and adjusts without tools. This Add-On Unit includes 2 posts, 4 shelves, snap-on sleeves and hooks to join shelves. Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office. Features Steel. Add-On Poly-Z-Brite Wire Shelving, 54 x 18 x 86 in.. Specifications Width Inches: 54. Depth Inches: 18. Height Inches: 86. Color Finish: Clear. Assembly: Unassembled. Construction: Steel. Shelf Capacity Lbs: 1200. Shelf Quantity: 8. Wire Finish Type: Clear Epoxy. Addon Type: Add-On. Wire Shelving Product Type: Add-On Units.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.