CAP8RSR 8 in. Plate Caster - Set of 4
- Mfr # CAP8RSR
- Zoro # G203749369
product price:Â
$
174.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAP8RSR
- Zoro #
- G203749369
- UPC #
- 707022030205
- Country of Origin
- China
Description
Nexel Industries products are trusted for their rigidity and strength, which is why they're used extensively in the food service, health care, industrial and commercial markets. Warranted against rust & corrosion; these products come with maximum storage space, and are easy to clean and maintain.
Features- 8 in. Plate Caster - Set of 4
- Max Height Top to Bottom: 11"
- Max Width Side to Side: 8"
- Max Depth Front to Back: 2"
- Weight: 28.4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.