
E-Z Adjust Wire Shelf Truck, 1200 lb. Capacity, 36inL x 18inW x 60inH
Mfr # 580550A
Zoro # G011827228
product price:Â $239.99
/ea
Free Shipping & Returns
Key Features
Outside Length
36 in
Material
Steel
Color
Silver
Assembled
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
580550A
Zoro #
G011827228
UPC #
707022015905
Country of Origin
China
Dimensions
Outside Length
36 in
Details
Material
Steel
Color
Silver
Item
E-Z Adjust Shelf Truck
Assembled
No
Description
Unique shelf suspension hooks allow shelves to be added, removed or adjusted in seconds without disassembling the entire truck. No tools required; simply lift shelf off post hooks and reposition to desired height. Chrome-plated, open wire shelving offers maximum visibility, light and sprinkler penetration while minimizing dust accumulation. Standard top and bottom shelves each have 600 lb. capacity for stability, while Quick-Adjust shelves have 400 lb. capacity each. Truck has 1200 lb. overall capacity. All shelves adjust on 1in increments on numbered posts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.