This item is Discontinued.

Nexel FWC43 1000 lbs Folding Wire Container; 20 x 32 x 21 in. FWC43

This item is Discontinued.

Nexel

FWC43 1000 lbs Folding Wire Container; 20 x 32 x 21 in. (Discontinued)

Mfr # FWC43
Zoro # G003877729
UPC # 707022079006
Country of Origin China
Category Key Cabinets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FWC43
Zoro #
G003877729
UPC #
707022079006
Country of Origin
China

Description

Nexel Industries products are trusted for their rigidity and strength, which is why they're used extensively in the food service, health care, industrial and commercial markets. Warranted against rust & corrosion; these products come with maximum storage space, and are easy to clean and maintain.

Features
  • Sets up in seconds, folds flat to save space and shipping costs
  • One piece heavy duty folding container features wire mesh arc welded to channel formed steel base
  • Sides and corners are heavily reinforced
  • 1000 lbs Folding Wire Container
Specifications
  • Max Height Top to Bottom: 36"
  • Max Width Side to Side: 32"
  • Max Depth Front to Back: 20"
  • Weight: 43

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.