Shop NEXEL
Create Account
Nexelate Wire Shelving, Silver - 48 x 14 x 86 in.
- Mfr # 797790
- Zoro # G524186935
product price:Â
$
265.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 797790
- Zoro #
- G524186935
- UPC #
- -
- Country of Origin
- China
Description
Nexelate Wire Shelving The unique baked-on process bonds a silver epoxy powder coat finish directly to the steel's surface resulting in an attractive, rugged and affordable shelving unit. This epoxy wire shelving is NSF approved for wet and dry use. These epoxy wire shelves feature a patented truss reinforced design for extra strength and greater capacities. Open shelving permits sprinkler, air and light penetration and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 in increments on numbered posts. Easy assembly. Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts. Specifications Width Inches: 48. Depth Inches: 14. Height Inches: 86. Construction: Steel. Shelf Capacity Lbs: 600. Shelf Quantity: 4. Wire Shelving Product Type: Stand-Alone Units. Wire Finish Type: Silver Epoxy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.