Shop NEXEL
Create Account
Poly-Z-Brite Quick Adjust Wire Shelving, Clear Epoxy - 72 x 24 x 63 in.
- Mfr # 24726AZ
- Zoro # G724178938
product price:Â
$
607.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24726AZ
- Zoro #
- G724178938
- UPC #
- -
- Country of Origin
- China
Description
Poly-Z-Brite Quick Adjust Wire Shelving Quick Adjust Wire Shelving - Poly-Z-Brite Our unique patented quick adjust suspension hooks allow middle shelves to be adjusted, added or removed without disassembly or tools. Shelves simply lift off hooks and replace in seconds. Wire shelving benefits include minimal dust accumulation, excellent visibility and light, sprinkler and air penetration. Unit includes 4 posts, 2 fixed 600 lb. capacity shelves for top and bottom levels, 2 quick adjust 400 lb. capacity shelves and 8 suspension hooks. All shelves adjust at 1 in increments. It features Nexgard, an anti microbial agent that protects the epoxy coating from growth of bacteria, mildew and molds. Adjust in an Instant Specifications Width Inches: 72. Depth Inches: 24. Height Inches: 63. Color Finish: Clear Epoxy. Assembly: Unassembled. Construction: Steel. Shelf Quantity: 4. Wire Finish Type: Clear Epoxy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.