Single Tray Slide
- Mfr # AST24C
- Zoro # G124195894
product price:Â
$
42.45
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
- AST24C
- Zoro #
- G124195894
- UPC #
- -
- Country of Origin
- China
Description
Nexel Industries products are trusted for their rigidity and strength, which is why they're used extensively in the food service, health care, industrial and commercial markets. Warranted against rust & corrosion; these products come with maximum storage space, and are easy to clean and maintain. Features High Gloss Finish. Good for Dry Environment. Single Tray Slide. Specifications Max Height Top to Bottom: 1 in. Max Width Side to Side: 5 in. Max Depth Front to Back: 24 in. Weight: 1.