Shop NEXEL
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
Wire Shelving Add-On 72 x 24 x 54 in. - Silver
- Mfr # 797875
- Zoro # G124199731
product price:Â
$
886.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 797875
- Zoro #
- G124199731
- UPC #
- -
- Country of Origin
- China
Description
Nexelate Wire Shelving Add-On, 72 inW X 24 inD X 54 inH Nexelate Wire Shelving is NSF Approved &to Perform Against Corrosion. Global's exclusive Nexelate high performance finish isagainst corrosion for 3 full years in dry storage applications. The unique baked-on process bonds a silver epoxy powder coat finish directly to the steel's surface resulting in an attractive, rugged and affordable shelving unit. This epoxy wire shelving is NSF approved for wet and dry use. These epoxy wire shelves feature a patented truss reinforced design for extra strength and greater capacities. Open shelving permits sprinkler, air and light penetration and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 in increments on numbered posts. Easy assembly. Add-On Unit includes 2 posts with leveling feet, 4 wire shelves, plastic snap on sleeves and 8 S-hooks. Features Wire Shelving Add-On 72 x 24 x 54 in.. Specifications Width: 72 in. Depth: 24 in. Height Inches: 54 in. Color Finish: Silver. Assembly: Unassembled. Construction: Steel. Shelf Capacity lbs: 600. Wire Finish Type: Silver Epoxy. Wire Shelving Product Type: Add-On Units.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.