Shop NEXTTEQ
See all product information
Create Account
Detector Tube, Hydrogen Selenide, PK10
Mfr # NX168
Zoro # G1941437
product price:Â
$
92.69
/pk of 10, $9.27/ea
Key Features
Material
Glass
Detects For
Hydrogen Selenide
Measuring Range
1 to 120 ppm, 5 to 600 ppm
For Use With
Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
Tip
Break off
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NX168
- Zoro #
- G1941437
- UPC #
- -
- Country of Origin
- Japan
- Item
- Detector Tube
- Material
- Glass
- Detects For
- Hydrogen Selenide
- Measuring Range
- 1 to 120 ppm, 5 to 600 ppm
- For Use With
- Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip
- Break off
- Detector Tube Application
- Doping Gas Analysis In Semiconductor Industry, Industrial Hygiene
- Sampling Method
- With Pump
- Product Type
- Gas Detection Tube
- Gas Detected
- Hydrogen Selenide
- Measurement Range
- 1 to 120 ppm, 5 to 600 ppm
- Break-Off Tip
- Yes
- Chemical Formula
- H2Se
- CAS Number
- 7783-07-5
- Tube Material
- Glass
- Calibrated
- Yes
- Application
- Doping Gas Analysis in Semiconductor Industry, Industrial Hygiene
- Shelf Life
- 1 yr
- Compatible Manufacturer Part Number
- NX-1000-100, NX-1000-130
- Operating Temperature - Maximum
- 104 Degrees F
- Sampling Time
- 1.5 min (5 to 600 ppm)
- Operating Temperature - Minimum
- 32 Degrees F
- Compatible Series
- Nextteq (NX)
Description
Detector Tube, Measurement Range 1 to 120 ppm, 5 to 600 ppm, Gas Detected Hydrogen Selenide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr, Application Doping Gas Analysis in Semiconductor Industry, Industrial Hygiene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.