Shop NEXTTEQ
See all product information
Create Account
Detector Tube, Hydrogen Sulfide, PK10
Mfr # NX169M
Zoro # G1927376
product price:Â
$
86.49
/pk of 10, $8.65/ea
Key Features
Material
Glass
Detects For
Hydrogen Sulfide
Measuring Range
100 to 2000 ppm, 25 to 500 ppm, 50 to 1000 ppm
For Use With
20 m Extension Hose, Mfr. No. NX-1000
Tip
Break Off
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NX169M
- Zoro #
- G1927376
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Detector Tube
- Material
- Glass
- Detects For
- Hydrogen Sulfide
- Measuring Range
- 100 to 2000 ppm, 25 to 500 ppm, 50 to 1000 ppm
- For Use With
- 20 m Extension Hose, Mfr. No. NX-1000
- Tip
- Break Off
- Detector Tube Application
- Chemicals Manufacturing Metallurgy, Impurity Test Of Industrial Raw Gases
- Sampling Method
- With Pump
- Product Type
- Gas Detection Tube
- Gas Detected
- Hydrogen Sulfide
- Measurement Range
- 100 to 2,000 ppm, 25 to 500 ppm, 50 to 1,000 ppm
- Shelf Life
- 3 yr
- Application
- Chemicals Manufacturing Metallurgy, Impurity Test of Industrial Raw Gases
- Tube Material
- Glass
- Chemical Formula
- H2S
- Break-Off Tip
- Yes
- CAS Number
- 7783-06-4
- Calibrated
- Yes
- Sampling Time
- 1.5 min (50 to 1000 ppm)
- Operating Temperature - Maximum
- 104 Degrees F
- Operating Temperature - Minimum
- 32 Degrees F
- Compatible Product Type
- 20 m Extension Hose
- Compatible Manufacturer Part Number
- NX-1000-100, NX-1000-130
- Compatible Series
- Nextteq (NX)
Description
Detector Tube, Measurement Range 100 to 2,000 ppm, 25 to 500 ppm, 50 to 1,000 ppm, Gas Detected Hydrogen Sulfide, For Use With 20 m Extension Hose, Mfr. No. NX-1000, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Chemicals Manufacturing Metallurgy, Impurity Test of Industrial Raw Gases, Sampling Time 1.5 min (50 to 1000 ppm), Chemical Formula H2S