This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NX603
- Zoro #
- G1940728
- UPC #
- -
- Country of Origin
- Japan
- Item
- Detector Tube
- Material
- Glass
- Detects For
- Hydrogen Sulfide
- Measuring Range
- 1 to 20 ppm
- For Use With
- Mfr. No. NX-300-100
- Tip
- Break off
- Product Type
- Gas Detection Tube
- CAS Number
- 7783-06-4
- Tube Material
- Glass
- Measurement Range
- 1 to 20 ppm
- Shelf Life
- 1 yr
- Chemical Formula
- H2S
- Break-Off Tip
- Yes
- Gas Detected
- Hydrogen Sulfide
- Calibrated
- Yes
- Compatible Manufacturer Part Number
- NX-300-100
Description
Detector Tube, Measurement Range 1 to 20 ppm, Gas Detected Hydrogen Sulfide, For Use With Mfr. No. NX-300-100, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 1 yr, Chemical Formula H2S, CAS Number 7783-06-4, Package Quantity 10