Shop NEXTTEQ
See all product information
Create Account
Detector Tube, Isobutyl Acetate, PK10
Mfr # NX171
Zoro # G1938576
product price:Â
$
96.69
/pk 10, $9.67/ea
Key Features
Material
Glass
Detects For
Isobutyl Acetate
Measuring Range
10 to 400 ppm
For Use With
Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
Tip
Break off
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NX171
- Zoro #
- G1938576
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Detector Tube
- Material
- Glass
- Detects For
- Isobutyl Acetate
- Measuring Range
- 10 to 400 ppm
- For Use With
- Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip
- Break off
- Detector Tube Application
- Industrial Hygiene
- Sampling Method
- With Pump
- Product Type
- Gas Detection Tube
- Measurement Range
- 10 to 400 ppm
- Break-Off Tip
- Yes
- CAS Number
- 110-19-0
- Chemical Formula
- C6H12O2
- Calibrated
- Yes
- Application
- Industrial Hygiene
- Shelf Life
- 1 yr
- Tube Material
- Glass
- Gas Detected
- Isobutyl Acetate
- Operating Temperature - Maximum
- 104 Degrees F
- Operating Temperature - Minimum
- 32 Degrees F
- Compatible Manufacturer Part Number
- NX-1000-100, NX-1000-130
- Compatible Series
- Nextteq (NX)
- Sampling Time
- 1.5 min (10 to 400 ppm)
Description
Detector Tube, Measurement Range 10 to 400 ppm, Gas Detected Isobutyl Acetate, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr, Application Industrial Hygiene, Sampling Time 1.5 min (10 to 400 ppm), Chemical Formula C6H12O2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.