Shop NEXTTEQ
See all product information
Create Account
Detector Tube, Nitrogen Dioxide, PK5
Mfr # NX194L
Zoro # G1928791
product price:Â
$
97.49
/pk 5, $19.50/ea
Key Features
Material
Glass
Detects For
Nitrogen Dioxide
Measuring Range
0.1 to 1.0 ppm
For Use With
Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
Tip
Break Off
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NX194L
- Zoro #
- G1928791
- UPC #
- -
- Country of Origin
- Japan
- Item
- Detector Tube
- Material
- Glass
- Detects For
- Nitrogen Dioxide
- Measuring Range
- 0.1 to 1.0 ppm
- For Use With
- Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip
- Break Off
- Detector Tube Application
- Acid Dipping, Arc Welding, Garage (Diesel Exhaust), Waste Gas Analysis In Sulfuric and Nitric Acid Dipping Of Metal Products
- Sampling Method
- With Pump
- Product Type
- Gas Detection Tube
- Tube Material
- Glass
- CAS Number
- 10102-44-0
- Chemical Formula
- NO2
- Gas Detected
- Nitrogen Dioxide
- Break-Off Tip
- Yes
- Shelf Life
- 1.5 yr
- Calibrated
- Yes
- Application
- Acid Dipping, Arc Welding, Garage, Waste Gas Analysis
- Measurement Range
- 0.1 to 1 ppm
- Compatible Series
- Nextteq (NX)
- Operating Temperature - Maximum
- 104 Degrees F
- Sampling Time
- 135 sec (0.1 to 1.0 ppm), 45 sec
- Operating Temperature - Minimum
- 32 Degrees F
- Compatible Manufacturer Part Number
- NX-1000-100, NX-1000-130
Description
Detector Tube, Measurement Range 0.1 to 1 ppm, Gas Detected Nitrogen Dioxide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1.5 yr, Application Acid Dipping, Arc Welding, Garage, Waste Gas Analysis
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.