This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NX198SB
- Zoro #
- G1937182
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Detector Tube
- Material
- Glass
- Detects For
- Oxygen
- Measuring Range
- 2 to 24% vol
- For Use With
- Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip
- Break Off
- Detector Tube Application
- In An Area Where The Danger Of Gas Explosion Exists
- Sampling Method
- With Pump
- Product Type
- Gas Detection Tube
- CAS Number
- 7782-44-7
- Break-Off Tip
- Yes
- Chemical Formula
- O2
- Calibrated
- Yes
- Application
- In an Area Where the Danger of Gas Explosion Exists
- Gas Detected
- Oxygen
- Tube Material
- Glass
- Measurement Range
- 2 to 24% vol
- Shelf Life
- 2 yr
- Compatible Manufacturer Part Number
- NX-1000-100, NX-1000-130, NX-1000-150, NX-1000-200, NX-1000-230, NX-1000-250
Description
Detector Tube, Measurement Range 2 to 24 Percent vol, Gas Detected Oxygen, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application In an Area Where the Danger of Gas Explosion Exists, Chemical Formula O2, CAS Number 7782-44-7, Package Quantity 5