This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NX605
- Zoro #
- G1942170
- UPC #
- -
- Country of Origin
- Japan
- Item
- Detector Tube
- Material
- Glass
- Detects For
- Toluene
- Measuring Range
- 20 to 200 ppm
- For Use With
- Mfr. No. NX-300-100
- Tip
- Break off
- Product Type
- Gas Detection Tube
- Shelf Life
- 3 yr
- Gas Detected
- Toluene
- Measurement Range
- 20 to 200 ppm
- Tube Material
- Glass
- Calibrated
- Yes
- Chemical Formula
- C7H8
- CAS Number
- 108-88-3
- Break-Off Tip
- Yes
- Compatible Manufacturer Part Number
- NX-300-100
Description
Detector Tube, Measurement Range 20 to 200 ppm, Gas Detected Toluene, For Use With Mfr. No. NX-300-100, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 3 yr, Chemical Formula C7H8, CAS Number 108-88-3, Package Quantity 10