This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NX405
- Zoro #
- G1941726
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Detector Tube
- Material
- Glass
- Detects For
- Salinity
- Measuring Range
- 0.01 to 0.8% vol
- For Use With
- Mfr. No. 90005
- Tip
- Break off
- Product Type
- Gas Detection Tube
- Calibrated
- Yes
- Measurement Range
- 0.01 to 0.8% vol
- Gas Detected
- Silane
- Chemical Formula
- NaCI
- Break-Off Tip
- Yes
- Tube Material
- Glass
- Shelf Life
- 2 yr
- Compatible Series
- Nextteq (NX)
- Operating Temperature - Maximum
- 104 Degrees F
- Sampling Time
- 30 sec (0.01 to 0.8%)
- Compatible Manufacturer Part Number
- 90005
- Operating Temperature - Minimum
- 32 Degrees F
Description
Detector Tube, Measurement Range 0.01 to 0.8 Percent vol, Gas Detected Silane, For Use With Mfr. No. 90005, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Sampling Time 30 sec (0.01 to 0.8 Percent), Chemical Formula NaCI, Operating Temperature - Maximum 104 Degrees F, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.