This item is Discontinued.

No Product Image Available

This item is Discontinued.

Nextteq

NXM Multi-Gas Detector, IP66/IP67, Audible, Vibrating, Visual, LCD, 60 day Battery Life (Discontinued)

Mfr # NX90222
Zoro # G503465198
Country of Origin Korea, Republic of
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NX90222
Zoro #
G503465198
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
114 mm
Width
61 mm
Battery Size
3.7V
Overall Depth
43 mm
Overall Height
114 mm
Overall Width
61 mm

Details

Item
Multi-Gas Detector
Gas Detected
Carbon Monoxide, Hydrogen Sulfide, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Carbon Monoxide (High 60 ppm, Low 30 ppm), Hydrogen Sulfide (High 30 ppm, Low 10 ppm), Oxygen (High 23% vol, Low 19% vol)
Battery Life
60 day
Operating Temp. Range
-20 Degrees C to 50 Degrees C
Standards
ATEX, CSA Certified, IECEX, INMETRO, UL Listed
Sensor Range
CO 0 to 500 ppm, H2S 0 to 100 ppm, O2 0 to 30%
IP Rating
IP66/IP67
Series
NXM
Display Screen Type
LCD
Chemical Formula
CO, H2S, O2
Power Source
Battery
Features
60 Days Off One Charge for 4 to 6 Hours
Housing Color
Black
Includes
instruction manual
Temperature Code
T4
Includes Probe
Yes
Replaceable Battery
Yes
Number of Gases Detected
3
Alert Type
Light, Sound, Vibration
Battery Chemistry
Lithium
Operating Temperature - Minimum
-31 Degrees F
Communication Protocol
Bluetooth
Sub-Brand
Nextteq
Operating Temperature - Maximum
122 Degrees F
Display Type
Digital
Measurement Range
0 to 100 ppm, 0 to 100%, 0 to 30% Vol., 0 to 500 ppm
Product Type
Multi-Gas Detector
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Black, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Oxygen, Communication Protocol Bluetooth, Series NXM, Sub-Brand Nextteq, Battery Size 3.7V, Temperature Code T4, Alarm Setting Carbon Monoxide (High 60 ppm, Low 30 ppm), Hydrogen Sulfide (High 30 ppm, Low 10 ppm), Oxygen (High 23 Percent vol, Low 19 Percent vol), Battery Life 60 day

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.