This item is Discontinued.

No Product Image Available

This item is Discontinued.

Nextteq

NXM Multi-Gas Detector, IP66/IP67, Audible, Vibrating, Visual, LCD, 60 day Battery Life (Discontinued)

Mfr # NX90221
Zoro # G603465197
Country of Origin Korea, Republic of
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NX90221
Zoro #
G603465197
UPC #
-
Country of Origin
Korea, Republic of
Item
Multi-Gas Detector
Gas Detected
Carbon Monoxide, Hydrogen Sulfide, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Carbon Monoxide (High 60 ppm, Low 30 ppm), Hydrogen Sulfide (High 30 ppm, Low 10 ppm), Oxygen (High 23% vol, Low 19% vol)
Battery Life
60 day
Operating Temp. Range
-20 Degrees C to 50 Degrees C
Standards
ATEX, CSA Certified, IECEX, INMETRO, UL Listed
Sensor Range
CO 0 to 500 ppm, H2S 0 -100 ppm, O2 0 to 30%
IP Rating
IP66/IP67
Series
NXM
Display Screen Type
LCD
Chemical Formula
CO, H2S, O2
Power Source
Battery
Features
60 Days Off One Charge for 4 to 6 Hours
Includes
instruction manual
Housing Color
Black
Temperature Code
T4
Battery Chemistry
Lithium
Communication Protocol
Bluetooth
Measurement Range
0 to 100 ppm, 0 to 100%, 0 to 30% Vol., 0 to 500 ppm
Alert Type
Light, Sound, Vibration
Operating Temperature - Minimum
-31 Degrees F
Operating Temperature - Maximum
122 Degrees F
Replaceable Battery
Yes
Display Type
Digital
Number of Gases Detected
3
Includes Probe
Yes
Sub-Brand
Nextteq
Product Type
Multi-Gas Detector
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Black, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Oxygen, Communication Protocol Bluetooth, Series NXM, Sub-Brand Nextteq, Battery Size 3.7V, Temperature Code T4, Alarm Setting Carbon Monoxide (High 60 ppm, Low 30 ppm), Hydrogen Sulfide (High 30 ppm, Low 10 ppm), Oxygen (High 23 Percent vol, Low 19 Percent vol), Battery Life 60 day

Ratings & reviews