4623 Standard Spark Plug - DR5HS, 1 Pack

  • Mfr # 4623

  • Zoro # G001946908


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Type
Standard
Material
Nickel
Thread Pitch
1.25 mm
Insulator Projection
Non-Projected
Gap Size
.028 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4623
Zoro #
G001946908
UPC #
-
Country of Origin
Japan

Dimensions

Gap Size
.028 in
Hex Size
18mm
Size
2.5 mm
Thread Dia.
12 mm

Details

Type
Standard
Material
Nickel
Thread Pitch
1.25 mm
Insulator Projection
Non-Projected
Resistor
Yes
Seat Type
Gasket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.