This item is Discontinued.

This item is Discontinued.
NGK 1422 Laser Iridium Spark Plug; 2008-2009 Mitsubishi Lancer (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N12-1422
- Zoro #
- G703736111
- UPC #
- -
- Country of Origin
- China
Description
Laser Iridium spark plugs provide superior ignitability and long service life. Smallest tip diameter in Iridium / Platinum surfaces ensure slow wear rate providing stable idle, superior anti fouling, improved fuel efficiency and lower emissions.
Features- Laser Welded Iridium Center Electrode Tip.
- Platinum Disc Welded To Backside Of Ground Electrode Provides Long Life.
- Trivalent Metal Plating Provides Superior Anti-Corrosion And Anti-Seizing Properties.
- Faster Starts And Quicker Acceleration.
- Better Fuel Economy And Lower Emissions.
- Resistor - Yes.
- Electrode Type - Taper Cut.
- Electrode Core Material - Iridium.
- Electrode Tip Material - Platinum.
- Insulator Type - Projected.
- Thread Size - 12 Millimeter.
- Reach - 1.04 in.
- Seat Type - Flat.
- Wrench Diameter - 5/8 in. Hex.
- 2008-2009 Mitsubishi Lancer.