This item is Discontinued.

Ngk NGK 92145 0.62 in. Laser Iridium Spark Plug N12-92145

This item is Discontinued.

Ngk

NGK 92145 0.62 in. Laser Iridium Spark Plug (Discontinued)

Mfr # N12-92145
Zoro # G703749166
UPC # 87295821459
Country of Origin Japan
Category Spark Plugs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N12-92145
Zoro #
G703749166
UPC #
87295821459
Country of Origin
Japan

Description

Features
  • Designed to operate over a much wider heat range than ordinary plugs
  • Resists carbon buildup and pre-ignition
  • High alumina ceramics for better heat transfer and electrical insulation
  • Solid copper core and nickel tipped electrode provide a longer plus life
Specifications
  • Electrode Tip Material: Iridium
  • Spark Plug Gap: Customizable
  • Heat Range: 5
  • Thread Size: 0.62 in.
  • Country of Origin: Japan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.