This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N12-4536
- Zoro #
- G303748101
- UPC #
- 87295045367
- Country of Origin
- China
Description
Features
- Trivalent metal plating provides superior anti-corrosion and anti-seizing properties
- Corrugated ribs preventÿflashover
- Pure alumina silicate ceramicÿinsulator, provides superior strength and better heat transfer
- Copperÿcore aids in heat removal
- Triple seals prevent leakage
- 4 box
- Size: 2.5 mm
- Center Electrode: Nickel
- Ground Electrode Material: Nickel
- Seat Type: Gasket
- Terminal Type: Solid