2430 V-Power Resistor Spark Plugs - CR4HS
- Mfr # 5001.5736
- Zoro # G524199768
product price:Â
$
19.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5001.5736
- Zoro #
- G524199768
- UPC #
- -
- Country of Origin
- China
Description
NGK spark plugs are designed to operate over a much wider heat range than ordinary plugs. They resist carbon buildup and pre-ignition. Each features high alumina ceramics for better heat transfer and electrical insulation. A patented triple gasket sealing process eliminates the possibility of combustion gas leakage, and a longer insulator nose prevents fouling and misfiring. A solid copper core and its nickel tipped electrode provide a longer plus life. Features Lowers ignition system voltage requirements. Greater ignitability and performance over conventional spark plugs. Trivalent metal plating has superior anti-corrosion and anti-seizing properties. Increased fuel economy and lower emissions. Highly durable against electrical and chemical wear. Performance spark plug. Specifications Dimension: 0.88 in H x 0.79 in W x 3.23 in L. Weight: 0.12.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.