This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T21484
- Zoro #
- G3525685
- UPC #
- 037103214843
- Country of Origin
- China
Dimensions
- Length (In.)
- 3.5 in
- Overall Length
- 3 1/2 in
- For File Length
- 4 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Details
- Item
- File Handle
- For Use With
- 4 in Round, 4 in Square, 4 in Triangular
- Grip Style
- Plain; Knurled
- Attachment Type
- Screw-On
- Handle Finish
- Non-Slip Textured
- Handle Style
- Contoured
- Handle Material
- Plastic
Description
The Crescent Nicholson T21484 3-1/2" Screw-on Plastic File Handle PH1 is a simple and sturdy file handle that you can count on. It has a screw to attach it to the end of your file for easier use. The plastic file handle will help you get into those hard to reach places while filing away at your nails or other surfaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.