17025SSA 6 in. Super Slope Housing for New Construction Applications

  • Mfr # 17025SSA
  • Zoro # G204076402
product price: 
$
108.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
17025SSA
Zoro #
G204076402
UPC #
767706058253
Country of Origin
China

Description

This six-inch IC rated housing is suitable for remodel in residential and commercial applications and for direct contact with insulation. Integral thermal guards protect against improper lamping and misuse of insulation materials with lamp wattage ratings and apertures based off trim selection. Designed for slope ceiling installation with a 7/12 to 12/12 pitch, the socket pivots to allow the lamp to be aimed straight down regardless of ceiling pitch. The airtight housing limits the exchange of air between ceiling plenum and heated/cooled areas. The housing adjusts from 1/2” to 1 1/2” to accommodate ceiling thickness and its 7 5/8”height allows it to be used in 2” x 8” joist construction.

Specifications
  • Dimension: 19.62" L x 13.5" W x 7.62" H
  • Weight: 3.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews