50102WH 12 in. Up & Down Bullet Light; White
- Mfr # 50102WH
- Zoro # G604047453
product price:
$
147.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50102WH
- Zoro #
- G604047453
- UPC #
- 767706002447
- Country of Origin
- China
Description
This contemporary 12” cylindrical wall sconce provides light from the top and bottom of its cylinder design and can be used both indoors and outdoors. It features three architectural finishes in bronze, white and black allowing it to complement most any building. It’s a nice way to accent an architectural surface, light a column and provide a nice ambient light source for your design.
Specifications- Color: White
- Dimension: 12" L x 7" W x 4.5" H
- Weight: 2.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.