Shop NICOR LIGHTING
Create Account
10997WH 3 Light 4 Ft. White Track Pack
- Mfr # 10997WH
- Zoro # G003798178
product price:Â
$
161.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10997WH
- Zoro #
- G003798178
- UPC #
- 767706027693
- Country of Origin
- China
Description
Features
- 4 ft. Track Pack
- Includes three step cylinder fixtures
- 3-Wire track section (4 ft.) included
- Floating feed and mounting hardware included
- Uses three 75 watt PAR30 or BR30 bulbs and lamps not included
- Finish - White
- Dimension - 11.75 x 48 x 6.5 in.
- Item Weight - 6.3 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.