14000A 4 In. Universal Lo-volt Airtight
- Mfr # 14000A
- Zoro # G804047611
product price:
$
98.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14000A
- Zoro #
- G804047611
- UPC #
- 767706001884
- Country of Origin
- China
Description
Features
- Suitable for new construction in residential and commercial applications
- NON-IC
- Insulation must be kept a minimum of 3 in. from housing
- Washington State Energy Code approved to meet restricted airflow requirements
- Airtight housing limits the exchange of air between ceiling plenum and heated/cooled areas
- Transformer includes integral thermal protector guards against improper lamping and misuse of insulation materials
- Use low voltage 20W - 50W MR-16 or JC type lamps (12V) (not included)
- Class H 50W transformer, step down from 120V to 12V
- Use dimmers specifically designed for low voltage magnetic transformers
- 5 1/2 in. height allows use in 2 x 6 in. joist construction
- Housing is secured to plaster frame with screws and can be removed for access to junction box
- Housing adjusts from 1/2 to 1 1/2 in. to accommodate ceiling thickness
- Listed for through branch circuit wiring and includes several 3/4 in. knockouts. Four pry-outs with integral strain relief simplify Romex installation
- Supplied with three IDEAL® push-in wire connectors
- Heavy-gauge Nicor Lighting captive hanger bars provide greater stability, allowing housing to be positioned at any point within a 24 in. joist span, then locked in place with set screws
- Unique hanger bar lip design helps align can to joist
- Four double-headed captive nails provide for ease of installation
- Bars can be repositioned 90° on plaster frame without tools
- Bars fit onto T-bar spine for quick alignment and can be permanently secured
- Score lines allow bars to be shortened without tools to accommodate a 12 in. joist span
- Dimension - 10.25 x 14.25 x 5.5 in.
- Item Weight - 4.17 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.